Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad, Post-It, Note3"x3", Assortd, PK14

  • Mfr # 654-14AU

  • Zoro # G5026485


product price: $14.79
/pk 14, $1.06/ea
Sold in multiples of 12 for $177.48

Key Features

Color
Floral Fantasy Collection
Paper Weight
1.356 lbs
Number of Sheets
100
Rule
Unruled
Sheet Size
3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-14AU
Zoro #
G5026485
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Pad,Post-It,Note3"x3",Assortd,PK14
Color
Floral Fantasy Collection
Paper Weight
1.356 lbs
Number of Sheets
100
Rule
Unruled
Features
Value Pack—Includes the standard 12 pads plus two extra pads.
Weight
1.356 lbs
Pad Type
Standard
Shape
Square

Description

Post-it Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. Great to call out important information or leave notes in calendars or planners. Step into a lush garden of color to help your ideas bloom with the Floral Fantasy collection. America's #1 favorite sticky note, Post-it Notes are recyclable.


  • Post-it Notes stick securely and remove cleanly.
  • Unique adhesive designed for use on paper or in planners.
  • America's #1 favorite sticky note.
  • Make lists or call out important information.
  • Post-it Notes are recyclable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.