Zoro Homepage

Pad, Post-It Note3"x3", Neon, PK14

  • Mfr # 65414AN

  • Zoro # G5026491


product price: $21.09
/pk 14, $1.51/ea

Key Features

Color
Poptimistic Collection
Paper Weight
1.355 lbs
Number of Sheets
100
Rule
Unruled
Sheet Size
3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65414AN
Zoro #
G5026491
UPC #
021200531385
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Pad,Post-It Note3"x3",Neon,PK14
Color
Poptimistic Collection
Paper Weight
1.355 lbs
Number of Sheets
100
Rule
Unruled
Weight
1.355 lbs
Features
Value Pack—Includes the standard 12 pads plus two extra pads.
Pad Type
Standard
Shape
Square

Description

Post-it® Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. America's #1 favorite sticky note, they are great to call out important information or leave notes in calendars or planners. The Poptimistic collection gives your messages pop and optimism with bright colors that grab attention. Post-it® Notes are recyclable.


  • Notes stick securely and remove cleanly.
  • Unique adhesive designed for use on paper or in planners.
  • America's #1 favorite sticky note.
  • Leave reminders or call out important information.
  • Post-it® Notes are recyclable.
  • According to a paper presented at the 87th Convention of the Western Psychological Association, you are 42% more likely to achieve your goals if you write them down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.