Zoro Homepage

Pad, Post It Pop Up, Canaryb, PK18

  • Mfr # R330-18CP

  • Zoro # G5024656


product price: $29.59
/pk 18, $1.64/ea

Key Features

Color
Canary Yellow
Paper Weight
1.782 lbs
Number of Sheets
90
Rule
Unruled
Sheet Size
3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R330-18CP
Zoro #
G5024656
UPC #
051131945739
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Pad,Post It Pop Up,Canaryb,PK18
Color
Canary Yellow
Paper Weight
1.782 lbs
Number of Sheets
90
Rule
Unruled
For Use With
3" x 3" Pop-Up Dispensers
Weight
1.782 lbs
Features
Cabinet Pack—Includes 18 pads in a convenient tray to help you keep your supplies neat and organized.
Material
Paperboard
Includes
(1) Cabinet Pack Tray
Body Material
Paperboard
Dispenser Color/Design
Yellow
Pad Type
Pop-Up
Shape
Square
Note Dispenser Type
Cabinet Pack Tray

Description

Pad,Post It Pop Up,Canaryb,PK18, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.