Zoro Homepage
This item is Discontinued.
Post-It Pads in Miami Colors, 2 x 2, 90/Pad, PK8 622-8SSMIA

Pads in Miami Colors, 2 x 2, 90/Pad, PK8 (Discontinued)

  • Mfr # 622-8SSMIA
  • Zoro # G4592960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622-8SSMIA
Zoro #
G4592960
UPC #
51125005982
Country of Origin
United States

Dimensions

Sheet Size
2" x 2"
Size
2" x 2"

Details

Item
Self-Stick Pads
Color
Supernova Neons Collection
Paper Weight
0.287 lbs
Number of Sheets
90
Rule
Unruled
Weight
0.287 lbs
Pad Type
Super-Sticky
Shape
Square

Description

Post-it® Notes Super Sticky Pads in Miami Colors, 2 x 2, 90/Pad, 8 Pads/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.