Pads in Miami Colors, 3 x 3, 70/Pad, PK24

  • Mfr # 654-24SSMIA-CP

  • Zoro # G4599839


product price: $37.22
/pk 24, $1.55/ea

Key Features

Color
Supernova Neons Collection
Paper Weight
1.781 lbs
Number of Sheets
70
Rule
Unruled
Sheet Size
3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-24SSMIA-CP
Zoro #
G4599839
UPC #
51125006804
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Self-Stick Pads
Color
Supernova Neons Collection
Paper Weight
1.781 lbs
Number of Sheets
70
Rule
Unruled
Material
Paperboard
Includes
(1) Cabinet Pack Tray
Weight
1.781 lbs
Features
Cabinet Pack—Includes 24 pads in a convenient tray to help you keep your supplies neat and organized.
Body Material
Paperboard
Dispenser Color/Design
Aqua Wave Design
Shape
Square
Pad Type
Super-Sticky
Note Dispenser Type
Cabinet Pack Tray

Description

Post-it® Notes Super Sticky Pads in Miami Colors, 3 x 3, 70/Pad, 24 Pads/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.