Zoro Homepage

Pads in Miami Colors, Lined, 4 x 4, 90/Pad, PK6

  • Mfr # 675-6SSMIA

  • Zoro # G4592355


product price: $19.55
/pk 6, $3.26/ea

Key Features

Color
Supernova Neons Collection
Paper Weight
1.01 lbs
Number of Sheets
90
Rule
Note Ruled
Sheet Size
4" x 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675-6SSMIA
Zoro #
G4592355
UPC #
51125006255
Country of Origin
United States

Dimensions

Sheet Size
4" x 4"
Size
4" x 4"

Details

Item
Self-Stick Pads
Color
Supernova Neons Collection
Paper Weight
1.01 lbs
Number of Sheets
90
Rule
Note Ruled
Weight
1.01 lbs
Pad Type
Super-Sticky
Shape
Square

Description

Post-it® Notes Super Sticky Pads in Miami Colors, Lined, 4 x 4, 90/Pad, 6 Pads/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.