
Pads in Rio de Janeiro Colors, (6) 3 x 3 & (3) 4 x 6, 90-Sht Pads, PK9 (Discontinued)
- Mfr # 46339SSAU
- Zoro # G4602009
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46339SSAU
Zoro #
G4602009
UPC #
638060137970
Country of Origin
United States
Dimensions
Sheet Size
(6) 3" x 3"; (3) 4" x 6"
Size
(6) 3" x 3"; (3) 4" x 6"
Details
Item
Self-Stick Pads
Color
Energy Boost Collection
Paper Weight
1.238 lbs
Number of Sheets
90
Rule
(6) Unruled; (3) Note Ruled
Weight
1.238 lbs
Includes
(6) 90-Sheet 3" x 3" Unruled Pads; (3) 90-Sheet 4" x 6" Ruled Pads
Features
Combo Pack—Includes six unruled 3 x 3 pads and three note-ruled 4 x 6 pads.
Pad Type
Super-Sticky
Shape
Rectangular; Square
Description
Post-it® Notes Super Sticky Pads in Rio de Janeiro Colors, (6) 3 x 3 & (3) 4 x 6, 90-Sheet Pads, 9 Pads/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.