Shop POST-IT
See all product information
Create Account
Pads in Simply Serene Colors, 3 x 3, 45 Sheets/Pad, 5PK
Mfr # 3321-5SSNE
Zoro # G123333051
product price:Â $8.29
/pk 5, $1.66/ea
Sold in multiples of 2 for $16.58
Key Features
Color
Simply Serene Collection
Number of Sheets
45 per Pad
Rule
Unruled
Sheet Size
3 x 3 in
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3321-5SSNE
- Zoro #
- G123333051
- UPC #
- 638060927410
- Country of Origin
- United States
Dimensions
- Sheet Size
- 3 x 3 in
Details
- Item
- Sticky Pad
- Color
- Simply Serene Collection
- Number of Sheets
- 45 per Pad
- Rule
- Unruled
- Material
- Paper
- Recycled Content
- 0%
- Shape
- Square
- Number of Sheets per Pad
- 45
- Self-Stick Pad Type
- Super-Sticky
- Ruling
- Unruled
Description
Post-it Notes Super Sticky have 2x the sticking power to help you organize and keep on top of any project. Enjoy the calming colors of the Simply Serene collection. Sort your project by color and subject, and accomplish more. Post-it Super Sticky Notes are recyclable and stick again and again and allow you to move your notes with you throughout your day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.