Shop POST-IT
See all product information
Create Account
Pads in Simply Serene Colors, Note Ruled, 4 x 4, 90 Sheets/Pad, 4PK
Mfr # 675-4SSNE,4X4
Zoro # G323333592
product price:Â $17.15
/pk 4, $4.29/eaKey Features
Number of Sheets per Pad
90
Self-Stick Pad Type
Super-Sticky
Ruling
Note Ruled
Color
Simply Serene Collection
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 675-4SSNE,4X4
- Zoro #
- G323333592
- UPC #
- 68060283122
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4 x 4 in
Details
- Number of Sheets per Pad
- 90
- Self-Stick Pad Type
- Super-Sticky
- Ruling
- Note Ruled
- Color
- Simply Serene Collection
- Shape
- Square
- Material
- Paper
Description
Post-it Notes Super Sticky have 2x the sticking power to help you organize and keep on top of any project. Enjoy the calming colors of the Simply Serene collection. Sort your project by color and subject, and accomplish more. Post-it Super Sticky Notes are recyclable and stick again and again and allow you to move your notes with you throughout your day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.