Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Pads, Note, 2"X2", Suprstik, Ast, PK8 F220-8SSAU

Pads, Note, 2"X2", Suprstik, Ast, PK8 (Discontinued)

  • Mfr # F220-8SSAU
  • Zoro # G5024881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F220-8SSAU
Zoro #
G5024881
UPC #
051141355474
Country of Origin
United States

Dimensions

Sheet Size
2" x 2"
Size
2" x 2"

Details

Item
Self-Stick Pads
Color
Energy Boost Collection
Paper Weight
0.11 lbs
Number of Sheets
25
Rule
Unruled
Product Type
Pads,Note,2"X2",Suprstik,Ast,PK8
Pad Type
Super-Sticky
Shape
Square
Features
Energy Boost Collection—Bright, playful and dynamic colors get the creative juices flowing!

Description

Pads,Note,2 In.X2 In.,Suprstik,Ast,PK8, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.