
Pop-up 3 x 3 Note Refill, Cape Town, 100 Sheets/Pad, PK18 (Discontinued)
- Mfr # R33018CTCP
- Zoro # G600001480
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R33018CTCP
Zoro #
G600001480
UPC #
51141998671
Country of Origin
United States
Dimensions
Sheet Size
3" x 3"
Size
3" x 3"
Details
Item
Self-Stick Pads
Color
Poptimistic Collection
Paper Weight
1.813 lbs
Number of Sheets
100
Rule
Unruled
Body Material
Paperboard
Includes
(1) Cabinet Pack Tray
For Use With
3" x 3" Pop-Up Dispensers
Features
Poptimistic Collection Colors—A cheerfully exuberant palette expressing freshness and positivity!
Material
Paperboard
Weight
1.813 lbs
Shape
Square
Dispenser Color/Design
Red
Note Dispenser Type
Cabinet Pack Tray
Pad Type
Pop-Up
Description
Post-it® Super Sticky Pop-up Notes make it easy to grab one note at a time. Super Sticky adhesive ensures notes hold stronger and longer, yet remove just as cleanly as Original Notes. They're the perfect size for leaving notes of encouragement or a quick reminder. Accordion-style notes are made specifically for Post-it® Pop-up dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.