
Pop-up Notes Refill, Lined, 4 x 4, Neon Pink, 90-Sheet, PK5 (Discontinued)
- Mfr # R440NPSS
- Zoro # G4579651
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R440NPSS
Zoro #
G4579651
UPC #
638060166185
Country of Origin
United States
Dimensions
Sheet Size
4" x 4"
Size
4" x 4"
Details
Item
Self-Stick Pads
Color
Neon Pink
Paper Weight
0.809 lbs
Number of Sheets
90
Rule
Note Ruled
For Use With
4" x 4" Pop-Up Dispensers
Weight
0.809 lbs
Pad Type
Super-Sticky Pop-Up
Shape
Square
Description
Post-it® Pop-up Notes Super Sticky Pop-up Notes Refill, Lined, 4 x 4, Neon Pink, 90-Sheet, 5/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.