
Pop-up Notes Summer Joy Collection Colors, Cabinet Pack, 3 x 3, Assorted Colors, 90 Sheets/Pad, 18PK
Mfr # R330-18SSJOYCP
Zoro # G023333106
product price: $47.79
/pk 18, $2.66/eaKey Features
Includes
(1) Cabinet Pack Tray
Number of Sheets
90 per Pad
For Use With
3" x 3" Pop-up Dispensers
Shape
Square
Sheet Size
3 in x 3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
R330-18SSJOYCP
Zoro #
G023333106
UPC #
68060500434
Country of Origin
United States
Dimensions
Sheet Size
3 in x 3 in
Details
Includes
(1) Cabinet Pack Tray
Number of Sheets
90 per Pad
For Use With
3" x 3" Pop-up Dispensers
Shape
Square
Material
Paper
Rule
Unruled
Recycled Content
0%
Color
Citron, Power Pink, Washed Denim
Item
Pop-Up Pads
Description
Featuring two times the sticking power, Post-it Pop-up Super Sticky Notes are designed specifically for Post-it Pop-Up Note Dispensers, so you can always have a note nearby to capture great ideas. Get your thoughts noticed. Unique adhesive reliably sticks and re-sticks, regardless of how many times you might need to move your note; and with the Summer Joy Collection, you can share the warmth of the summer sunshine memories all year long. Post-it Super Sticky Pop-Up Notes are recyclable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.