Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Pop-up Sticky Notes, 3x3 In., Jaipur, PK12 R330-12AU

Pop-up Sticky Notes, 3x3 In., Jaipur, PK12 (Discontinued)

  • Mfr # R330-12AU
  • Zoro # G5379814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R330-12AU
Zoro #
G5379814
UPC #
021200527432
Country of Origin
United States

Dimensions

Size
3" x 3"

Details

Item
Pop-Up Sticky Notes
Number of Sheets
100
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Color
Jaipur
Rule
Plain

Description

Pop-Up Sticky Notes, 3 in x 3 in, Color Jaipur, Rule Plain, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.