Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Pop-Up Sticky Notes, 3x3 In., Yellow, PK6 R330-YW6PK

Pop-Up Sticky Notes, 3x3 In., Yellow, PK6 (Discontinued)

  • Mfr # R330-YW6PK
  • Zoro # G0565862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R330-YW6PK
Zoro #
G0565862
UPC #
00021200726118
Country of Origin
United States

Dimensions

Size
3 in x 3 in

Details

Item
Pop-Up Sticky Notes
Number of Sheets
100
Color
Canary Yellow
Rule
Plain
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified

Description

Pop-Up Sticky Notes, 3 in x 3 in, Color Canary Yellow, Rule Plain, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.