Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post-it 3 in. W X 3 in. L Canary Yellow Sticky Notes 4 pad, PK4

  • Mfr # 5400

  • Zoro # G605897866


product price: $8.29
/pk 4, $2.07/ea

Key Features

Number of Sheets
50
Rule
Unruled
Size
3" Width x 3" Length
Body Material
Paper
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400
Zoro #
G605897866
UPC #
21200569005
Country of Origin
United States

Dimensions

Size
3" Width x 3" Length

Details

Item
Adhesive Note
Color
Canary Yellow
Number of Sheets
50
Rule
Unruled
Body Material
Paper
Bowl Shape
Square
Features
Self-adhesive
Flag/Note Quantity
200
Application/Usage
Reminder

Description

For over 35 years, the Post-it® Brand has helped people be more productive, communicate better and express themselves in a number of creative ways.Yet as universal as these products have become, their beginnings were far from certain. Looking back, the birth of our Canary Yellow phenomenon reminded us of a valuable lesson,perspiration can be just as important as inspiration when it comes to bringing an idea to life.


  • • Perfect size to keep your thoughts in-sync
  • • It helps make work simple
  • • Post-it notes are recyclable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.