Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post-it 3 in. W X 3 in. L Assorted Sticky Notes 3 pad, PK3

  • Mfr # 3321-SSAU

  • Zoro # G005897909


product price: $7.69
/pk 3, $2.56/ea

Key Features

Color
Vital Orange
Number of Sheets
45
Rule
Unruled
Size
3" Width x 3" Length
Body Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3321-SSAU
Zoro #
G005897909
UPC #
-
Country of Origin
United States

Dimensions

Size
3" Width x 3" Length

Details

Item
Adhesive Note
Color
Vital Orange
Number of Sheets
45
Rule
Unruled
Body Material
Paper
Bowl Shape
Square
Features
Self-adhesive
Flag/Note Quantity
135
Application/Usage
Reminder
Number of Sheets per Pad
45

Description

Post-it super sticky notes in 3 inch x 3 inch size put your notes where they will get noticed-like file cabinets, doors and walls. The size is great for phone numbers or a short to-do list. Jewel pop colors are attention-getting and attract even the busiest person. 3 pads/pack.


  • • Made with 67 percent plant-based adhesive and recycled material
  • • They stick to vertical and hard-to-stick surfaces
  • • Have the confidence to leave important messages on multiple surfaces including computer monitors, office doors and walls
  • • Available in various sizes for any type of note

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.