Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post-itNotes 675, 4"x4", Canary Yllw, PK12

  • Mfr # 675-YL

  • Zoro # G8898668


product price: $71.49
/pk 12, $5.96/ea

Key Features

Color
Yellow
Rule
Ruled
Size
4 in x 4 in
Recycled Content
0 %
Pads per Pack
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675-YL
Zoro #
G8898668
UPC #
00021200502040
Country of Origin
United States

Dimensions

Size
4 in x 4 in

Details

Item
Sticky Notes
Color
Yellow
Rule
Ruled
Recycled Content
0 %
Pads per Pack
1
Sheets per Pad
300
Adhesion
Standard

Description

Sticky Notes, 4 in x 4 in, Adhesion Standard, Color Yellow, Recycled Content 0 Percent, Sheets per Pad 300, Rule Ruled, Pads per Pack 1, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.