Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684ARRRYG
Zoro #
G5261396
UPC #
051141985756
Country of Origin
United States
Dimensions
Size
1/2" x 1 3/4"
Width
1/2"
Height
1 3/4"
Details
Item
Prioritization Page Flags,PK100
Color
Assorted Primary
Weight
0.041 lbs
Description
Prioritization Page Flags,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.