
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
682ARRRYG
Zoro #
G5261448
UPC #
051141403465
Country of Origin
United States
Dimensions
Size
1" x 1 3/4"
Overall Height
1.75"
Overall Width
1"
Width
1"
Height
1 3/4"
Details
Item
Page Flags
Color
Assorted Primary
Paper Weight
0.047 lbs
Features
Reusable/Repositionable, Prioritization Flags—Visually organize using red, yellow and green.
Weight
0.047 lbs
Assortment Colors
Green; Red; Yellow
Dispenser
Pop-Up
Color Type
Primary
Description
Prioritization Page Flags,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.