
Recycled Plastic Desk Drawer Organizer Tray, Plastic, Black (Discontinued)
- Mfr # C-71
- Zoro # G4137540
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-71
Zoro #
G4137540
UPC #
21200698644
Country of Origin
Mexico
Dimensions
Width
11.75"
Height
1.63"
Depth
10.5" to 16"
Details
Item
Drawer Organizers
Material
Plastic
Color
Black
Number of Compartments
12
Includes
Roll of 810 Scotch Magic Tape; (1) Pack of 3 x 3 Post-it Pop-up Notes; (1) Pack of 1 in Post-it Flags
Description
Post-it® Recycled Plastic Desk Drawer Organizer Tray, Plastic, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.