Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycled Sticky Notes, 3x3, Helsinki, PK12

  • Mfr # 654-RP-A

  • Zoro # G5379911


product price: $19.89
/pk 12, $1.66/ea

Key Features

Number of Sheets
100
Rule
Unruled
Size
3 in x 3 in
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-RP-A
Zoro #
G5379911
UPC #
00021200667510
Country of Origin
United States

Dimensions

Size
3 in x 3 in

Details

Item
Sticky Notes
Color
Assorted Pastel
Number of Sheets
100
Rule
Unruled
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Pads per Pack
12
Sheets per Pad
100
Recycled Content
100 %
Adhesion
Standard

Description

Sticky Notes, 3 in x 3 in, Adhesion Standard, Color Assorted Pastel, Recycled Content 100 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.