Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Recycled Sticky Notes, 3x3, Helsinki, PK24 654R-24CP-AP

Recycled Sticky Notes, 3x3, Helsinki, PK24 (Discontinued)

  • Mfr # 654R-24CP-AP
  • Zoro # G5379927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654R-24CP-AP
Zoro #
G5379927
UPC #
051135811320
Country of Origin
United States

Dimensions

Size
3" x 3"

Details

Item
Recycled Sticky Notes
Number of Sheets
100
Color
Helsinki
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Rule
Plain
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content

Description

Recycled Sticky Notes, 3 in x 3 in, Color Helsinki, Rule Plain, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.