Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Recycled Super Sticky Notes, 4x4, PK6 675-6SSNRP

Recycled Super Sticky Notes, 4x4, PK6 (Discontinued)

  • Mfr # 675-6SSNRP
  • Zoro # G2669913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675-6SSNRP
Zoro #
G2669913
UPC #
00051131973534
Country of Origin
United States

Dimensions

Size
4 in x 4 in

Details

Item
Sticky Notes
Color
Assorted Pastel
Number of Sheets
90
Rule
Ruled
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Pads per Pack
6
Recycled Content
30 %
Adhesion
Super Sticky
Sheets per Pad
90

Description

Sticky Notes, 4 in x 4 in, Adhesion Super Sticky, Color Assorted Pastel, Recycled Content 30 Percent, Sheets per Pad 90, Rule Ruled, Pads per Pack 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.