Zoro Homepage

reg Message Flag Value Pack 4 Dispensers Plus Two 12W Flags, Assorted

  • Mfr # MMM680SH4VA

  • Zoro # G507203789


product price: $13.49
/ea

Key Features

Color
Assorted
Overall Width
1"
Legend
SIGN HERE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM680SH4VA
Zoro #
G507203789
UPC #
51131945036
Country of Origin
United States

Dimensions

Overall Width
1"

Details

Item
Message Flag Value Pack
Color
Assorted
Legend
SIGN HERE

Description

Postit Message Flags Value Pack features Sign Here messaging in assorted colors The 1 wide Postit Flags help you draw attention to and request specific actions to help prevent unnecessary questions Eyecatching, these colorful flags are easy to spot Removable adhesive allows them to stick securely, be repositioned and remove cleanly The handy detachable cartridges can be used as a standalone dispenser or placed in a desktop dispenserorganizer with a builtin Postit Flags dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.