
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680-SD2
Zoro #
G5025511
UPC #
021200714740
Country of Origin
United States
Dimensions
Size
1 x 1.75
Overall Height
1.75"
Overall Width
1"
Width
1"
Height
1.75"
Details
Item
Sign,Date,Flag,PK100
Color
Bright Green
Paper Weight
0.033 lbs
Legend
SIGN & DATE
Weight
0.033 lbs
Features
Reusable/Repositionable
Dispenser
Pop-Up
Color Type
Brights
Description
Sign,Date,Flag,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.