
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680-SH4VA
Zoro #
G5025487
UPC #
051131945036
Country of Origin
United States
Dimensions
Size
1 x 1.75
Overall Height
1.75"
Overall Width
1"
Width
1"
Height
1.75"
Details
Item
Sign Here,Flag,Ast,PK248
Color
Assorted Colors
Paper Weight
0.101 lbs
Legend
SIGN HERE
Weight
0.101 lbs
Features
Reusable/Repositionable
Color Type
Standard; Brights
Assortment Colors
Bright Blue; Bright Green; Red; Yellow
Dispenser
Pop-Up
Reusable/Repositionable
Yes
Description
Find it fast with Post-it® Flags in bright eye-catching colors that get noticed.They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color code your work, either at home, work or in the classroom.
- Find it fast.
- Flags make it simple to mark and highlight important information.
- Ideal for marking documents without writing on them.
- Make it simple to quickly locate where each signature is needed.
- Sticks securely and removes cleanly.
- Dispenser keeps flags organized and easy to find.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.