Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Small Flags, Seven Assorted Colors, 190 Flags 6837CF

Small Flags, Seven Assorted Colors, 190 Flags (Discontinued)

  • Mfr # 6837CF
  • Zoro # G603458359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6837CF
Zoro #
G603458359
UPC #
76308875510
Country of Origin
United States

Dimensions

Size
0.47 x 1.7
Overall Height
1.7"
Overall Width
0.47"
Width
0.47"
Height
1.7"

Details

Item
Page Flags
Color
Assorted
Paper Weight
0.095 lbs
Weight
0.095 lbs
Features
Reusable/Repositionable
Color Type
Brights
Dispenser
Pop-Up

Description

Post-it® wide flags in a variety of colors are great for color-coding documents. Flags stick securely to ensure your message gets through. Handy dispenser keeps flags organized and easy to find. Smaller yet still eye-catching and colorful for both marking and color-coding. Comes with a convenient, detachable pop-up flag dispenser. Removable and repositionable stick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.