Sticky Arrow Flags, Sign Here, Red, PK4
Mfr # 684-RDSH
Zoro # G3112943
product price: $4.79
/pk 4, $1.20/eaKey Features
Color
Red
Number of Sheets
20
Rule
Unruled
Size
1/2 in x 1 3/4 in
Legend
Sign Here
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684-RDSH
Zoro #
G3112943
UPC #
00021200596810
Country of Origin
United States
Dimensions
Size
1/2 in x 1 3/4 in
Details
Item
Sticky Arrows
Color
Red
Number of Sheets
20
Rule
Unruled
Legend
Sign Here
Pads per Pack
4
Adhesion
Standard
Sheets per Pad
20
Recycled Content
0 %
Description
Sticky Arrows, 1/2 in x 1 3/4 in, Adhesion Standard, Color Red, Recycled Content 0 Percent, Sheets per Pad 20, Rule Unruled, Pads per Pack 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.