Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Sticky Flags, 1 x 1-1/2 In., Assorted 680-RYBGVA

Sticky Flags, 1 x 1-1/2 In., Assorted (Discontinued)

  • Mfr # 680-RYBGVA
  • Zoro # G1606315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680-RYBGVA
Zoro #
G1606315
UPC #
00021200522826
Country of Origin
United States

Dimensions

Size
1 in x 1 1/2 in

Details

Item
Sticky Flags
Number of Sheets
200
Color
Assorted Primary

Description

Sticky Flags, 1 in x 1 1/2 in, Color Assorted Primary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.