Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Sticky Flags, 1 x 1-3/4 In., Green, PK24 680-BG2

Sticky Flags, 1 x 1-3/4 In., Green, PK24 (Discontinued)

  • Mfr # 680-BG2
  • Zoro # G5916827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680-BG2
Zoro #
G5916827
UPC #
00021200705663
Country of Origin
United States

Dimensions

Size
1" x 1-3/4"

Details

Item
Sticky Flags
Color
Bright Green
Number of Sheets
50

Description

Sticky Flags, 1 In. x 1-3/4 In., Color Bright Green, Number of Sheets 50, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.