Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sticky Flags, 1 x 1-3/4 In., Orange, PK2

  • Mfr # 680-OE2

  • Zoro # G0779834


product price: $7.19
/pk 2, $3.60/ea

Key Features

Number of Sheets
50
Rule
Unruled
Size
1 in x 1 3/4 in
Adhesion
Standard
Recycled Content
0 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680-OE2
Zoro #
G0779834
UPC #
00021200690938
Country of Origin
United States

Dimensions

Size
1 in x 1 3/4 in

Details

Item
Sticky Flags
Color
Orange
Number of Sheets
50
Rule
Unruled
Adhesion
Standard
Recycled Content
0 %
Sheets per Pad
50
Pads per Pack
100

Description

Sticky Flags, 1 in x 1 3/4 in, Adhesion Standard, Color Orange, Recycled Content 0 Percent, Sheets per Pad 50, Rule Unruled, Pads per Pack 100, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.