Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Sticky Flags, 1 x 1-3/4 In., Yellow, PK2 680-YW2

Sticky Flags, 1 x 1-3/4 In., Yellow, PK2 (Discontinued)

  • Mfr # 680-YW2
  • Zoro # G5359943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680-YW2
Zoro #
G5359943
UPC #
00021200690907
Country of Origin
United States

Dimensions

Size
1" x 1-3/4"

Details

Item
Sticky Flags
Color
Yellow
Number of Sheets
50

Description

Sticky Flags, 1 in x 1 3/4 in, Color Yellow, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.