Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Sticky Flags, Sign Here, 1x1-3/4, Red 680-HVSHR

Sticky Flags, Sign Here, 1x1-3/4, Red (Discontinued)

  • Mfr # 680-HVSHR
  • Zoro # G5379516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680-HVSHR
Zoro #
G5379516
UPC #
00051131968097
Country of Origin
United States

Dimensions

Size
1" x 1-3/4"

Details

Item
Sticky Flags
Number of Sheets
200
Legend
Sign Here
Color
Red

Description

Sticky Flags, 1 in x 1 3/4 in, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.