Sticky Flags, Sign Here, Assorted, PK4
Mfr # 684-SH
Zoro # G5379787
product price: $6.89
/pk 4, $1.72/eaKey Features
Color
Assorted Primary
Number of Sheets
30
Rule
Unruled
Size
1/2 in x 1 3/4 in
Legend
Sign Here
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684-SH
Zoro #
G5379787
UPC #
00021200725432
Country of Origin
United States
Dimensions
Size
1/2 in x 1 3/4 in
Details
Item
Sticky Flags
Color
Assorted Primary
Number of Sheets
30
Rule
Unruled
Legend
Sign Here
Sheets per Pad
30
Adhesion
Standard
Recycled Content
0 %
Pads per Pack
120
Description
Sticky Flags, 1/2 in x 1 3/4 in, Adhesion Standard, Color Assorted Primary, Recycled Content 0 Percent, Sheets per Pad 30, Rule Unruled, Pads per Pack 120, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.