Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Sticky note 686A-50WH Durable Hanging File Tabs- 2 x 1 1/2- White- 50/Pack 686A-50WH

Sticky note 686A-50WH Durable Hanging File Tabs- 2 x 1 1/2- White- 50/Pack (Discontinued)

  • Mfr # 686A-50WH
  • Zoro # G003954789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686A-50WH
Zoro #
G003954789
UPC #
51141236810
Country of Origin
United States

Description

Self-stick hanging file tabs are angled to see from above, making them ideal for organizing your file drawer. Can be repositioned as needed. Made to last and easy to write on. White tab has accent color to aid color coding. Extra thickness prevents wear and tear from repeated use. Pop-up dispenser allows easy access. File Insert/Tab Type: Adhesive File Folder Tabs; Tab Cut: N/A; Color(s): White; Tab Material(s): Self-Stick Note Paper.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.