This item is Discontinued.

Post-It Sticky note Flags 670-5AU Page Markers- Five Assorted Ultra Colors- 5 Pads of 100 Strips/Pack 670-5AU

Sticky note Flags 670-5AU Page Markers- Five Assorted Ultra Colors- 5 Pads of 100 Strips/Pack (Discontinued)

  • Mfr # 670-5AU
  • Zoro # G903865093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670-5AU
Zoro #
G903865093
UPC #
021200588501
Country of Origin
United States

Dimensions

Sheet Size
1/2 in x 2 in

Details

Item
Page Marker
Color
Electric Blue, Light Mulberry, Yellow, Neon Green, Aqua Wave
Number of Sheets
100
Rule
Unruled
Features
Self-adhesive, Removable
Recycled Content
0%
Material
Paper
Application/Usage
Page Marker
Shape
Rectangle

Description

Whether it's studying for exams, reading through long, dense documents or looking for information in your personal planner—page markers make it easier and faster to find valuable information. For temporary page marking. Sticks securely and removes cleanly. Five pads per pack (one each color). Color(s): Ultra; Message(s): N/A; Dispenser: N/A; Assortment: Fuchsia; Grape; Lime; Turquoise; Yellow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.