This item is Discontinued.

Post-It Sticky note Greener Notes 653-RP-YW Recycled Notes- 1-1/2 x 2- Canary Yellow- 12 100-Sheet Pads/Pack 653-RP-YW

Sticky note Greener Notes 653-RP-YW Recycled Notes- 1-1/2 x 2- Canary Yellow- 12 100-Sheet Pads/Pack (Discontinued)

  • Mfr # 653-RP-YW
  • Zoro # G303859166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
653-RP-YW
Zoro #
G303859166
UPC #
021200003394
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Width
1-1/2 in

Details

Item
Adhesive Note
Color
Yellow
Number of Sheets
100 per Pad
Rule
Unruled
Recycled Content
100%
Green Environmental Attribute
Recycled
Material
Paper
Features
Repositionable, Self-adhesive
Application
Office, Reminder
Number of Notes
1200
Shape
Rectangular

Description

Self-stick removable pads are great for quickly jotting down important messages.
  • Type: Self-Stick Pads.
  • Sheet Size: 1-1/2" W x 2" H.
  • Number of Sheets per Pad: 100.
  • Ruling: Plain.
  • Shape: Rectangular.
  • Self-Stick Pads Special Features: Canary Yellow.
  • Color(s): Canary Yellow.
  • Number of Sheets: 1800 per pack.
  • Compliance Standards: SFI Certified.
  • Post-Consumer Recycled Content Percent: 30 %.
  • Total Recycled Content Percent: 100 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.