Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Sticky note Greener Notes Recycled Pastel Notes- 3 x 5- Four Colors- 5 100-Sheet Pads/Pack 655-RP-A

Sticky note Greener Notes Recycled Pastel Notes- 3 x 5- Four Colors- 5 100-Sheet Pads/Pack (Discontinued)

  • Mfr # 655-RP-A
  • Zoro # G510022766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655-RP-A
Zoro #
G510022766
UPC #
21200418198
Country of Origin
United States

Details

Item
Adhesive Note
Color
Fresh Mint
Number of Sheets
100
Rule
Unruled
Bowl Shape
Rectangle
Features
Self-adhesive
Body Material
Paper
Application/Usage
Reminder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.