Zoro Homepage

Sticky note MMM Tough Grip Moving Packaging Tape, 3 Roll Per Pack

  • Mfr # 35003ESF

  • Zoro # G010329839


product price: $26.85
/ea

Key Features

Tape Width
1.89in
Tape Length
54.68 yd
Tape Color
Transparent
Tape Adhesive Strength
80lb
Features
Hot Melt Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35003ESF
Zoro #
G010329839
UPC #
76308930400
Country of Origin
United States

Dimensions

Tape Width
1.89in
Tape Length
54.68 yd

Details

Item
Packaging Tape
Tape Color
Transparent
Tape Adhesive Strength
80lb
Features
Hot Melt Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.