Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Sticky note Notes 654-AST 3 x 3- Five Pastel Colors- 12 100-Sheet Pads/Pack 654-AST

Sticky note Notes 654-AST 3 x 3- Five Pastel Colors- 12 100-Sheet Pads/Pack (Discontinued)

  • Mfr # 654-AST
  • Zoro # G803859376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-AST
Zoro #
G803859376
UPC #
021200418242
Country of Origin
China

Dimensions

Size
3" Width x 3" Length
Overall Length
3 in
Overall Width
3 in

Details

Item
Adhesive Note
Color
Sunnyside
Number of Sheets
100 per Pad
Rule
Unruled
Bowl Shape
Square
Body Material
Paper
Features
Self-adhesive
Application
Reminder
Material
Paper
Number of Notes
1200
Shape
Square
Application/Usage
Reminder
Flag/Note Quantity
1200
Number of Sheets per Pad
100

Description

Use these self-stick removable notes as a way to keep yourself reminded of important dates. Pad Type: N/A; Sheet Size (W x H): 3 in x 3 in; Number of Sheets per Pad: 100; Assortment: N/A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.