Zoro Homepage
This item is Discontinued.
Post-It Sticky note Notes 655-AST 3 x 5- Five Pastel Colors- 5 100-Sheet Pads/Pack 655-AST

Sticky note Notes 655-AST 3 x 5- Five Pastel Colors- 5 100-Sheet Pads/Pack (Discontinued)

  • Mfr # 655-AST
  • Zoro # G103859465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655-AST
Zoro #
G103859465
UPC #
021200418181
Country of Origin
China

Dimensions

Size
3" Width x 5" Length
Overall Length
5 in
Overall Width
3 in

Details

Item
Adhesive Note
Color
Pink Salt
Number of Sheets
100 per Pad
Rule
Unruled
Body Material
Paper
Bowl Shape
Rectangle
Features
Self-adhesive
Material
Paper
Application
Reminder
Shape
Rectangular
Number of Notes
500
Flag/Note Quantity
500
Number of Sheets per Pad
100
Application/Usage
Reminder

Description

Use these self-stick removable notes as a way to keep yourself reminded of important dates. Pad Type: N/A; Sheet Size (W x H): 3 in x 5 in; Number of Sheets per Pad: 100; Assortment: N/A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.