Zoro Homepage
This item is Discontinued.
Post-It Sticky note Notes Neon Color Notes- 3 x 3- Neon Colors- 6 100-Sheet Pads/Pack 630-6AN

Sticky note Notes Neon Color Notes- 3 x 3- Neon Colors- 6 100-Sheet Pads/Pack (Discontinued)

  • Mfr # 630-6AN
  • Zoro # G610017570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630-6AN
Zoro #
G610017570
UPC #
021200596742
Country of Origin
China

Details

Item
Adhesive Note
Color
Green
Number of Sheets
100
Rule
Ruled
Bowl Shape
Square
Body Material
Paper
Features
Self-adhesive
Application/Usage
Reminder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.