Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Sticky note Pop-up Notes DS330-BK Clear Top Pop-up Note Dispenser for 3 x 3 Self-Stick Notes- Black DS330-BK

Sticky note Pop-up Notes DS330-BK Clear Top Pop-up Note Dispenser for 3 x 3 Self-Stick Notes- Black (Discontinued)

  • Mfr # DS330-BK
  • Zoro # G803897354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS330-BK
Zoro #
G803897354
UPC #
21200513596
Country of Origin
China

Dimensions

Size
3" Width x 3" Length Note
Overall Height
1.6"
Overall Length
4.1 in
Overall Width
4.2"
Bowl Depth
4.1"
Size Supported
3" x 3" Note

Details

Item
Note Dispenser
Color
Clear
Body Material
Plastic
Material
Plastic
Features
Refillable
Includes
3" x 3" Pad of Post-it Pop-up Notes in Canary Yellow
Note Slot
1
Note Capacity
100

Description

Provides continuous dispensing of Sticky note Pop-up notes for easy use. Desktop design keeps your workspace neat and organized. Includes one 50 sheet pad in Canary Yellow. Note Dispenser Type: Self-Stick Note Holder; Accepts Pad Size (W x H): 3 in x 3 in; Color(s): Black Base; Clear Top; Material(s): Acrylic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.