Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Sticky Notes, 1-1/2x2 In., Jaipur, PK12 653-AU

Sticky Notes, 1-1/2x2 In., Jaipur, PK12 (Discontinued)

  • Mfr # 653-AU
  • Zoro # G5417316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653-AU
Zoro #
G5417316
UPC #
021200719653
Country of Origin
United States

Dimensions

Size
1-1/2" x 2"

Details

Item
Sticky Notes
Rule
Plain
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Color
Jaipur
Number of Sheets
100

Description

Sticky Notes, 1 1/2 in x 2 in, Color Jaipur, Rule Plain, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.