Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
654-5SST
Zoro #
G1152191
UPC #
00021200469091
Country of Origin
United States
Dimensions
Size
3 in x 3 in
Details
Item
Sticky Notes
Color
Assorted Bright
Number of Sheets
90
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rule
Unruled
Sheets per Pad
90
Pads per Pack
5
Adhesion
Super Sticky
Recycled Content
30 %
Description
Sticky Notes, 3 in x 3 in, Adhesion Super Sticky, Color Assorted Bright, Recycled Content 30 Percent, Sheets per Pad 90, Rule Unruled, Pads per Pack 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.