Zoro Homepage

Sticky Notes, 3x3 In., Capetown, PK14

  • Mfr # 654-14AN

  • Zoro # G5379884


product price: $19.69
/pk 14, $1.41/ea

Key Features

Color
Assorted Bright
Number of Sheets
100
Rule
Unruled
Size
3 in x 3 in
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-14AN
Zoro #
G5379884
UPC #
00021200531385
Country of Origin
United States

Dimensions

Size
3 in x 3 in

Details

Item
Sticky Notes
Color
Assorted Bright
Number of Sheets
100
Rule
Unruled
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Pads per Pack
14
Adhesion
Standard
Sheets per Pad
100

Description

Sticky Notes, 3 in x 3 in, Adhesion Standard, Color Assorted Bright, Sheets per Pad 100, Rule Unruled, Pads per Pack 14, Package Quantity 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.