Sticky Notes, 3x5 In., Yellow, PK24
Mfr # 655-24VAD
Zoro # G5379945
product price: $38.99
/pk 24, $1.62/eaKey Features
Color
Yellow
Number of Sheets
100
Rule
Unruled
Size
3 in x 5 in
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655-24VAD
Zoro #
G5379945
UPC #
00051131945722
Country of Origin
United States
Dimensions
Size
3 in x 5 in
Details
Item
Sticky Notes
Color
Yellow
Number of Sheets
100
Rule
Unruled
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Adhesion
Standard
Pads per Pack
24
Sheets per Pad
100
Description
Sticky Notes, 3 in x 5 in, Adhesion Standard, Color Yellow, Sheets per Pad 100, Rule Unruled, Pads per Pack 24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.