Zoro Homepage
This item is Discontinued.
Post-It Sticky Notes, 4x4 In., Yellow, PK2 675-YL-2PK

Sticky Notes, 4x4 In., Yellow, PK2 (Discontinued)

  • Mfr # 675-YL-2PK
  • Zoro # G5379981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675-YL-2PK
Zoro #
G5379981
UPC #
00021200513695
Country of Origin
United States

Dimensions

Size
4 in x 4 in

Details

Item
Sticky Notes
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Rule
Ruled
Number of Sheets
300
Color
Yellow
Sheets per Pad
300
Recycled Content
0 %
Pads per Pack
2
Adhesion
Standard

Description

Sticky Notes, 4 in x 4 in, Adhesion Standard, Color Yellow, Recycled Content 0 Percent, Sheets per Pad 300, Rule Ruled, Pads per Pack 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.