Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sticky Notes, 70 Sheets, Ruled, 4" x 4", PK6

  • Mfr # 675R-6SSNRP

  • Zoro # G413326411


product price: $13.80
/pk 6, $2.30/ea

Key Features

Color
Mint, Orchid Frost, Pebble Gray, Pink Salt, Positively Pink, Washed Denim
Rule
Ruled
Size
4 in x 4 in
Recycled Content
100 %
Pads per Pack
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675R-6SSNRP
Zoro #
G413326411
UPC #
00068060632067
Country of Origin
United States

Dimensions

Size
4 in x 4 in

Details

Item
Sticky Notes
Color
Mint, Orchid Frost, Pebble Gray, Pink Salt, Positively Pink, Washed Denim
Rule
Ruled
Recycled Content
100 %
Pads per Pack
6
Adhesion
Super Sticky
Sheets per Pad
70

Description

Sticky Notes, 4 in x 4 in, Adhesion Super Sticky, Color Mint, Orchid Frost, Pebble Gray, Pink Salt, Positively Pink, Washed Denim, Recycled Content 100 Percent, Sheets per Pad 70, Rule Ruled, Pads per Pack 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.